OHY45J6
ABB Industrial Accessories, OHY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHY45J6 ABB Industrial Accessories, OHY Series, PISTOL HDL,45MM,UL TYPE 3R,12
MFG Item Number
OHY45J6

OHY45J6 ABB Industrial Accessories, OHY Series, PISTOL HDL,45MM,UL TYPE 3R,12

MFG Item Number
OHY45J6
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHY Series
Item #
OHY45J6
PISTOL HDL,45MM,UL TYPE 3R,12

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHY45J6
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Description OHY45J6 PISTOL HANDLE
Length 1.77 "
Padlockable Yes
Color Red, Yellow
Defeatable No
Operator Type Pistol Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.3005 lbs
Gross Weight 0.309 lbs
Alternatives
OHY65J6
OHY65J6
ABB Industrial Accessories, OHY Series
OHY65L6
OHY65L6
ABB Industrial Accessories, OHY Series
OHB45J6
OHB45J6
ABB Industrial Accessories, OHB Series
14940111
14940111
Socomec Industrial Accessories, 149 Series
14841111
14841111
Socomec Industrial Accessories, 148 Series