Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OHY65J10B |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Industrial Accessories |
| Description | Pistol Handle, Red/Ylw, 65mm Long, Accepts 10mm Square Shaft, N3R/12, Includes Reset Position |
| Length | 2.56 " |
| Padlockable | No |
| Color | Red, Yellow |
| Defeatable | No |
| Operator Type | Pistol Handle |
| NEMA Rating | NEMA 12, NEMA 3R |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.41 lbs |