OMEGA3FAL1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OMEGA3FAL1 Iboco Terminal Blocks, DIN Rail 1.38inX0.39inX39.37in, Perf,
MFG Item Number
OMEGA3FAL1

OMEGA3FAL1 Iboco Terminal Blocks, DIN Rail 1.38inX0.39inX39.37in, Perf,

MFG Item Number
OMEGA3FAL1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
OMEGA3FAL1
DIN Rail 1.38inX0.39inX39.37in, Perf,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number OMEGA3FAL1
Manufacturer Iboco
Family Series Iboco Terminal Blocks
Description DIN Rail 1.38inX0.39inX39.37in, Perf,
Length 1 m
Perforated Yes
Channel Width 27 mm
Composition Aluminum
Width 35 mm
Height 7.5 mm
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs