Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OS100GJ30 ABB Disconnect Switches, OS Series, 3P SW 100A J FUSE 600V UL98
MFG Item Number
OS100GJ30
OS100GJ30 ABB Disconnect Switches, OS Series, 3P SW 100A J FUSE 600V UL98
MFG Item Number
OS100GJ30
Description
Disconnect Switches, OS Series
3P SW 100A J FUSE 600V UL98
UL 248 UL and CSA type NEMA 1, 3R and 12 These fusible disconnect switches are front operated and have a shaft that is adjustable for a range of installation depths. These disconnect switches have a handle that is IP65, NEMA 1, 3R, 12 protected, pad lockable in the OFF‑position and with door interlock in the ON‑position.
Plastic handle Black ON‑OFF handle
Specifications
Specifications
Manufacturer Part Number
OS100GJ30
Manufacturer
ABB
Product Series
OS
Family Series
ABB Disconnect Switches, OS Series
Description
Switch Fuses,Front Operated,3-pole,30 Right Side,Class J,100 A,Handle and shaft not included,
Poles
3
Current Rating
100 A
Operator Type
Thru-Door
Fusible
Yes
Class
J
Approvals
CSA, UL
Net Weight
3.345 lbs
Gross Weight
4.53 lbs
OS100GJ30
ABB Disconnect Switches, OS Series