OS30FACCF30
ABB Disconnect Switches, POWERLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OS30FACCF30 ABB Disconnect Switches, POWERLINE Series, Disconnect Switch, 3-P, 30A/600V,
MFG Item Number
OS30FACCF30

OS30FACCF30 ABB Disconnect Switches, POWERLINE Series, Disconnect Switch, 3-P, 30A/600V,

MFG Item Number
OS30FACCF30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, POWERLINE Series
Item #
OS30FACCF30
Disconnect Switch, 3-P, 30A/600V,

POWERLINE Series Information

  • Wide Range of International Fuse Clip Options Available
  • Rotary Through‑Door, Flange Mounted, or Motorized Operation
  • Fuses Completely Isolated in OFF Position
  • Many Accessory Options to Fit to Your Application
  • 2 to 8 Poles, 30A‑800A Options
ABB PowerLine includes seven different amperage sizes from 30A to 800A. All PowerLine fusible switches are designed to meet customer requirements in terms of high interrupting capacity and long electrical life while occupying little more panel space than the appropriate fuses. The basic construction provides flexibility and high performance in an extremely compact size. ABB PowerLine switches are a perfect choice to withstand the heat and humidity of the tropics, the extreme cold of the arctic and any rugged industrial environment you may have. PowerLine fusible disconnects are available in 2,3,4,6, and 8 pole versions. They come in a wide range of fuse clip options: UL, CSA, DIN, BS, NFC, and Ultra‑Rapid.
Safety Features include:
  • UL/CSA and/or IEC approval ratings
  • High‑Performance Quick‑Make/Quick‑Break Mechanism
  • Door Interlock
  • Full Fuse Isolation in OFF Position
  • Padlockable Handles

Videos

Specifications

Specifications
Manufacturer Part Number OS30FACCF30
Manufacturer ABB
Product Series POWERLINE
Family Series ABB Disconnect Switches, POWERLINE Series
Description Disconnect Switch, 3-P, 30A/600V, Fusible, Class CC, Flange Operated - Requires Solid Linkage (Not Inclft.d)
Poles 3
Current Rating 30 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting DIN, Panel
Fusible Yes
Class CC
Net Weight 3.2 lbs
Gross Weight 2.65 lbs