Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DSFHN-HS12 ABB Industrial Accessories, Flange Mounted Handle, NEMA 12 Rated
MFG Item Number
DSFHN-HS12
DSFHN-HS12 ABB Industrial Accessories, Flange Mounted Handle, NEMA 12 Rated
MFG Item Number
DSFHN-HS12
Description
Industrial Accessories, Series
Flange Mounted Handle, NEMA 12 Rated
Specifications
Specifications
| Manufacturer Part Number |
DSFHN-HS12 |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Flange Mounted Handle, NEMA 12 Rated Defeatable, Padlockable |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Flange |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R |
| Net Weight |
2.4 lbs |
| Gross Weight |
3.2 lbs |
DSFHN-HS12
ABB Industrial Accessories