Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OS60GJ30 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Disconnect Switches |
| Description | Switch Fuses,Front Operated,3-pole,30 Right Side,Class J,60 A,Handle and shaft not included, |
| Poles | 3 |
| Current Rating | 60 A |
| AC Voltage | 600 VAC |
| Operator Type | Front |
| Mounting | Base |
| Fusible | Yes |
| Class | J |
| Approvals | UL |
| Net Weight | 3.005 lbs |
| Gross Weight | 3.5 lbs |