Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS60GJF30 ABB Disconnect Switches, Disconnect Switch, 3-P, 60A/600V,
MFG Item Number
OS60GJF30
OS60GJF30 ABB Disconnect Switches, Disconnect Switch, 3-P, 60A/600V,
MFG Item Number
OS60GJF30
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Disconnect Switch, 3-P, 60A/600V,
Specifications
Specifications
| Manufacturer Part Number |
OS60GJF30 |
| Manufacturer |
ABB |
| Family Series |
ABB Disconnect Switches |
| Description |
Disconnect Switch, 3-P, 60A/600V, Fusible, Flange Operated - Requires Solid Linkage (Not Included) |
| Poles |
3 |
| Current Rating |
60 A |
| AC Voltage |
690 VAC |
| Fusible |
Yes |
| Class |
J |
| Comments |
1SCD000030R0014 |
| Net Weight |
0.975 lbs |
| Gross Weight |
8.025 lbs |
OS60GJF30
ABB Disconnect Switches