Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OT80F3U |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Disconnect Switches |
| Description | Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20. |
| Poles | 3 |
| Current Rating | 80 A |
| AC Voltage | 600 VAC |
| Operator Type | Front |
| Mounting | Base |
| Fusible | No |
| Approvals | UL |
| Net Weight | 0.59 lbs |
| Gross Weight | 0.573 lbs |