Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Disconnect Switches |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | OXP6X130 |
| Description | OXP6X130 SHAFT for pistol handle |
| Type | Shaft |
| Comments | 6 mm |
| Net Weight | 0.08 lbs |
| Gross Weight | 0.088 lbs |