CWM32-00-30V24
WEG Electric Contactors, CWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWM32-00-30V24 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 208-240VAC, 32A
MFG Item Number
CWM32-00-30V24

CWM32-00-30V24 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 208-240VAC, 32A

MFG Item Number
CWM32-00-30V24
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWM Series
Item #
CWM32-00-30V24
Contactor, 3-P N/O, 208-240VAC, 32A

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Videos

Specifications

Specifications
Manufacturer Part Number CWM32-00-30V24
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Description Contactor, 3-P N/O, 208-240VAC, 32A No Aux Contact Block 10HP@230V/20HP@460V
Type AC Non-Reversing IEC
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Coil Type Magnetic
Poles 3NO
Frame Size CWM32
Auxiliary Contact None
Termination Screw
Overload Relays RW27-1D3, RW67-1D3
General Purpose (AC1) 60 A
UL Motor Switching (AC3) 32 A
Net Weight 1.32 lbs
Gross Weight 1.32 lbs