Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P3013EG Unistrut Strut, Channel Nut,W/O Spring,1/2in.-13,EG
P3013EG Unistrut Strut, Channel Nut,W/O Spring,1/2in.-13,EG
This item cannot be canceled or returned
Description
Channel Nut,W/O Spring,1/2in.-13,EG
Specifications
Specifications
| Manufacturer Part Number |
306576 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut,W/O Spring,1/2in.-13,EG |
| Style |
Springless Nut |
| Trade Size |
1/2-13 " |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.08 lbs |
| Net Weight |
0.08 lbs |