Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
P6063LPC Integra Enclosures, Impact Series, Low profile hinge, Integrated latch
P6063LPC Integra Enclosures, Impact Series, Low profile hinge, Integrated latch
This item cannot be canceled or returned
Description
Enclosures, Impact Series
Low profile hinge, Integrated latch
Impact Series Information
Specifications
Specifications
| Manufacturer Part Number |
P6063LPC |
| Manufacturer |
Integra |
| Product Series |
Impact |
| Family Series |
Integra Enclosures, Impact Series |
| Description |
Low profile hinge, Integrated latch and int mtg flange/Clear cover |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Latching Mechanism |
Latch |
| NEMA Rating |
NEMA 4X, NEMA 6P |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| Nominal Depth |
3 " |
| Approvals |
CE, cULus |
| Net Weight |
2 lbs |
| Gross Weight |
1.36 lbs |
P6063LPC
Integra Enclosures, Impact Series