Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | OZXA-200 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Terminals |
| Description | Terminal Lug Kit, 6 Lugs/Kit, Accepts (1)4AWG-300MCM Wire/Lug |
| Wire Size Range | 4 AWG-300 kcmil |
| Comments | Lug Kit |
| Net Weight | 0.4706 lbs |
| Gross Weight | 0.465 lbs |