PCM23401A
Minarik Drives Drives, PCM20000A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PCM23401A Minarik Drives Drives, PCM20000A Series, Drive, Pot Incl.

MFG Item Number
PCM23401A

PCM23401A Minarik Drives Drives, PCM20000A Series, Drive, Pot Incl.

MFG Item Number
PCM23401A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, PCM20000A Series
Item #
PCM23401A
Drive, Pot Incl.

PCM20000A Series Information

  • MM Footprint: PCM2x0x0A have a Compact Industry Standard Footprint
  • Isolated Inputs: Accepts Floating or Grounded Speed Reference Signals of 0‑10VDC or 4‑20mA. 3% Linearity through 50:1 Speed Range (60:1 for PC‑M23001A). 1% Linearity through 30:1 Speed Range
  • Speed Range and Regulation: 1‑2% Regulation over 50:1 (60:1 for PC‑M23001A) Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Signal Max Adjust, and a Signal Min (PCM23xxxA Only)
  • Spade and Screw Terminals: Easy to Use Spade Terminals on Chassis; Screw Terminals on Enclosed Units
The PCM20000A Series of drives are a cost‑effective solution for variable speed, process control applications from 1/20 to 2 HP. These are SCR drives that integrate isolation allowing them to accept external analog process control signals. Alternative solutions require users to wire a separate isolation card to the drive which adds cost and reduces available space.

Users can operate the drives in manual mode using normal potentiometer operation or in signal mode where drive output is proportional to an external signal input. Additionally, the PCM23xx1A has a signal ratio made which allows the potentiometer to scale the output voltage while the external signal is the main control source. It comes with a quick connector for wiring between the three operation modes.

  • Additional Features: Manual or Signal Mode Jumper Select
  • Additional Features (PCM23xx1A Only): Third Mode of Signal Input with Ratio Output, Dual Voltage AC Input, DC Field Voltage

Specifications

Specifications
Manufacturer Part Number PCM23401A
Manufacturer Minarik Drives
Product Series PCM20000A
Family Series Minarik Drives Drives, PCM20000A Series
Description Drive, Pot Incl.
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-104 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals CE, UL
Comments Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 6.95 lbs
Gross Weight 7.665 lbs
Alternatives
KBPC-240DBLACK
KBPC-240DBLACK
KB Electronics Drives, KBPC Series
KBPC-240DWHITE
KBPC-240DWHITE
KB Electronics Drives, KBPC Series
253G-200E-4X-7
253G-200E-4X-7
Dart Controls Drives, 250 Series
LGP443-10
LGP443-10
American Control Electronics Drives, LGP Series