01190.0-00
Stego Thermostats, ET 011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01190.0-00 Stego Thermostats, ET 011 Series, ET 011 Electronic Thermostat, change-ove

MFG Item Number
01190.0-00

01190.0-00 Stego Thermostats, ET 011 Series, ET 011 Electronic Thermostat, change-ove

MFG Item Number
01190.0-00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, ET 011 Series
Item #
01190.0-00
ET 011 Electronic Thermostat, change-ove

ET 011 Series Information

  • 16 Amps DC Switching Capacity
  • Low Hysteresis
  • Wide Adjustment Range
  • DIN Rail Mountable
  • CE Marked
The ET 011 is an electronic thermostat for regulating high performance DC 24V equipment. Heating or cooling equipment, as well as signal devices, can be switched via the SPDT (changeover) contact. A relatively small hysteresis sets the ET 011 apart from less accurate mechanical thermostats.

  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Manufacturer Part Number 01190.0-00
Manufacturer Stego
Product Series ET 011
Family Series Stego Thermostats, ET 011 Series
Description ET 011 Electronic Thermostat, change-over contact (SPDT), 0-60°C adjustable, 24 VDC (20-28VDC), 16A max. at 28VDC
Type Electronic
Voltage 24 VDC
Nominal Voltage 24 VDC
Contact Arrangement NC, NO
Sensor Element PTC
Setting Range 0-60 °C
Mounting DIN Rail
Connection Screw Clamps
Contact Type Change-Over
Enclosure Plastic
Operating Temperature 32-140 °F
Engineering Units Fahrenheit
Protection Rating IP20
Application Heating and Cooling
Approvals CE
Net Weight 0.1688 lbs
Gross Weight 0.1688 lbs