Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PG21-3/4 |
|---|---|
| Manufacturer | Mencom |
| Family Series | Mencom Fittings |
| Description | PG21 MALE TO 3/4in. NPT FEM ADPT |
| Connection Type | Male/Female |
| External Thread | PG21 |
| Internal Thread | 3/4 NPT |
| Length | 0.87 " |
| Material | Nickel-Plated Brass |
| Composition | Metallic |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.205 lbs |