Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PG29-1 |
|---|---|
| Manufacturer | Mencom |
| Family Series | Mencom Fittings |
| Description | PG29 MALE TO 1in. NPT FEM ADAPTR |
| Connection Type | Male/Female |
| External Thread | PG29 |
| Internal Thread | 1 NPT |
| Length | 1.14 " |
| Material | Nickel-Plated Brass |
| Composition | Metallic |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.195 lbs |