Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PHB3N4XF Eaton Circuit Breakers, Pistol BLK Size 3 N4/4X for Frnt oper
PHB3N4XF Eaton Circuit Breakers, Pistol BLK Size 3 N4/4X for Frnt oper
This item cannot be canceled or returned
Description
Pistol BLK Size 3 N4/4X for Frnt oper
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
PHB3N4XF |
| Description |
Eaton rotary disconnect external front pistol handle,Front pistol handle,600-800A,Black,NEMA 4/4X,F/G-Frame,External handles,NEMA 4/4X,Handle type: PH3 |
| Accessory Type |
Pistol Handle |
| Comments |
Black, Size 3 |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
PHB3N4XF
Eaton Circuit Breakers