Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TS3R9G Eaton Circuit Breakers, Shroud 3P use w/R9 G-frame Top OR Btm
TS3R9G Eaton Circuit Breakers, Shroud 3P use w/R9 G-frame Top OR Btm
This item cannot be canceled or returned
Description
Shroud 3P use w/R9 G-frame Top OR Btm
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
TS3R9G |
| Description |
Eaton rotary disconnect terminal protection screen,Line or load side,Terminal protection screen,800-1200A,Heavy-duty,Three-pole,Padlock accessory,10250T,Extended pushbutton operator |
| Accessory Type |
Shroud |
| Current Rating |
800-1,200 A |
| Comments |
3 Pole |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.405 lbs |
TS3R9G
Eaton Circuit Breakers