Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PISA11.CLASS2 |
|---|---|
| Manufacturer | Puls |
| Family Series | Puls Circuit Breakers |
| Description | Protection Module, Four Channel Output, 4 x 3.7A, NEC Class 2 |
| Current Rating | 14.8 A |
| Mounting | DIN Rail |
| Input Voltage | 18-30 VDC |
| Output Current | 3.7 A |
| Approvals | CCC, CE, cULus, UL |
| Nominal Input Voltage | 24 VDC |
| Gross Weight | 0.4409 lbs |
| Net Weight | 0.285 lbs |