Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PK100F |
|---|---|
| Manufacturer | EDI - Electronic Devices |
| Family Series | EDI - Electronic Devices Bridge Rectifiers |
| Description | BRIDGE RECTIFIER 10A 1000V 1-PH .250 TABS |
| It (avg) | 10 A |
| Vrrm | 1,000 V |
| Termination | 4 Pin 0.250 inch Quick Connect Terminals |
| Isolation Barrier Incl. | No |
| Circuit | Full Wave Diode Bridge |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |