Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PS3L-C05AFF IDEC Power Supplies, PS3L Series, POWER SUPPLY, SWITCHER 30W 5V@6A
MFG Item Number
PS3L-C05AFF
PS3L-C05AFF IDEC Power Supplies, PS3L Series, POWER SUPPLY, SWITCHER 30W 5V@6A
MFG Item Number
PS3L-C05AFF
This item cannot be canceled or returned
Description
Power Supplies, PS3L Series
POWER SUPPLY, SWITCHER 30W 5V@6A
Single Output 5~24 VDC Outputs Available Up to 12.5 Amp Output Available 85~264 VAC Inputs CE, UL and C‑UL Approvals The PS3L Series power supplies from IDEC offer a wide power range as well as overvoltage and overcurrent protection. These units feature universal inputs, automatically adjusting to the correct input power. This makes IDEC power supplies suitable for use anywhere in the world.
Adjustable Output Voltage DIN Rail or Panel Mount Slim Style Metal Frame
Specifications
Specifications
Manufacturer Part Number
PS3L-C05AFF
Manufacturer
IDEC
Product Series
PS3L
Family Series
IDEC Power Supplies, PS3L Series
Description
POWER SUPPLY, SWITCHER 30W 5V@6A
Power
30 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
85-264 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
6 VDC
Output VDC
5 VDC
Output Current
6 A
Number of Outputs
1
Mounting
DIN Rail, Panel
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
14-158 °F
Approvals
CE, cULus, TUV, UL1950, UL508
Net Weight
0.7494 lbs
Gross Weight
0.7494 lbs
PS3L-C05AFF
IDEC Power Supplies, PS3L Series