PSE210-600-70-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSE210-600-70-1 ABB Soft Starters, PSE Series, PSE210 600 70 1 GEN2
MFG Item Number
PSE210-600-70-1

PSE210-600-70-1 ABB Soft Starters, PSE Series, PSE210 600 70 1 GEN2

MFG Item Number
PSE210-600-70-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, PSE Series
Item #
PSE210-600-70-1
PSE210 600 70 1 GEN2

PSE Series Information

  • Wide Rated Operational Voltage 208 ~ 600 VAC
  • Wide Rated Control Supply Voltage 100 ~ 250 VAC
  • Coated Circuit Boards for Reliable Operation in Harsh Environment
  • Optional External Keypad, IP66
  • Torque Control for Excellent Control of Pumps
The PSE soft starter is the world's first compact soft starter with both built‑in electronic overload for motor protection and torque control for an excellent control of pumps. The compact design with the most important functionality integrated provides a very efficient starting solution. The illuminated language neutral display and the four button keypad make it easy to take advantage of all the advanced functionality in the soft starter. The display will also provide all the necessary information both during ramping and continuous operation.
  • Motor Underload Protection to Detect Pumps Running Dry
  • Locked Rotor Protection, Detecting Jammed Pumps
  • Kick Start to Start Jammed Pumps or Conveyor Belts

Videos

Specifications

Specifications
Manufacturer Part Number PSE210-600-70-1
Manufacturer ABB
Product Series PSE
Family Series ABB Soft Starters, PSE Series
Description Softstart, 192A, 600V, 100-250AC Ctl Class 10 In-Line Ratings: 75HP/240V, 150HP/480V, 17.1in.Hx7.5in.Wx9.3in.D
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Voltage 100-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 208-600 VAC
Current Rating 192 A
Operating Temperature -13-140 °F
Bypass Yes
Capacity 400% for 10 seconds
Enclosure Yes
Connection Type In-Line
Communication Modbus RTU Built-in, Optional Field Bus Modules
Approvals CE, cUL, UL
Comments Built-in Bypass, Torque Control For Pumps Eliminates Water Hammering, Built-in Motor Protections
Net Weight 27.34 lbs
Gross Weight 24.7 lbs