Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ATK300/2 ABB Contactors, 3P TERMINAL KIT, AWG4-500MCM qty2
ATK300/2 ABB Contactors, 3P TERMINAL KIT, AWG4-500MCM qty2
Description
3P TERMINAL KIT, AWG4-500MCM qty2
Specifications
Specifications
| Manufacturer Part Number |
ATK300/2 |
| Manufacturer |
ABB |
| Family Series |
ABB Contactors |
| Description |
Terminal Lug Kit, 3pcs/Set, Accepts (2)4AWG-500MCM Wires/Pole |
| Type |
AC Mechanically Interlocked IEC |
| Net Weight |
0.345 lbs |
| Gross Weight |
0.878 lbs |