Series Information
| Manufacturer Part Number | PVS0305W2102Y |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Labels |
| Description | NEC warning label, 3.5 H x 5.0 W 88.9mm x 127.0mm, warning header, 'Arc flash and shock hazard appropriate PPE required...' legend with symbol, vinyl adhesive, orange header and black/white, 1 sign/card, 5 cards/package. |
| Application | Safety & Compliance |
| Material Type | Vinyl |
| Text Color | Black |
| Background Color | Orange, White |
| Language | English |
| Legend | Warning, Arc Flash And Shock Hazard, Appropriate Ppe Required |
| Net Weight | 0.046 lbs |
| Gross Weight | 0.046 lbs |