Dimension Series Information
| Manufacturer Part Number | QTD20.241 |
|---|---|
| Manufacturer | Puls |
| Product Series | Dimension |
| Family Series | Puls Power Supplies, DIMENSION Series |
| Description | Power Supply, 24VDC, 20A, 480W 600VDC Input, DC-DC Converter 65mmWx125mmHx127mmD, Spring Terminal |
| Power | 480 W |
| Input Voltage | 600 VDC |
| Input Current | 0.85 A |
| Nominal Output Voltage | 24 VDC |
| Nominal Input Voltage | 600 VDC |
| Output VDC | 24-28 VDC |
| Output Current | 20 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -13-158 °F |
| Approvals | CE, CSA, cULus |
| Net Weight | 1.9181 lbs |
| Gross Weight | 2.3148 lbs |