QW0499BR
NTE Electronics Resistors, Metal Film - 1% Tolerance Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
QW0499BR NTE Electronics Resistors, Metal Film - 1% Tolerance Series, RESISTOR, 499 OHM, 0.25 WATT,
MFG Item Number
QW0499BR

QW0499BR NTE Electronics Resistors, Metal Film - 1% Tolerance Series, RESISTOR, 499 OHM, 0.25 WATT,

MFG Item Number
QW0499BR
More specs
This item cannot be canceled or returned

Obsolete

Description

Resistors, Metal Film - 1% Tolerance Series
Item #
QW0499BR
RESISTOR, 499 OHM, 0.25 WATT,

Metal Film - 1% Tolerance Series Information

Specifications

Specifications
Manufacturer Part Number QW0499BR
Manufacturer NTE Electronics
Product Series Metal Film - 1% Tolerance
Family Series NTE Electronics Resistors, Metal Film - 1% Tolerance Series
Description RESISTOR, 499 OHM, 0.25 WATT, METAL FILM, +/- 1pct. TOL
Resistance 499 Ohm
Wattage 0.25 W
Composition Metal Oxide Film
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 250 VAC
Operating Temperature -67-311 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 100
Length 1.024 "
Mounting PC
Height 0.094 "
Width 0.256 "
Depth 0.094 "
Net Weight 0.0006 lbs
Gross Weight 0.0006 lbs