Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MP1-30G

ABB Switches

MP1-30G

ABB Switches
PB MOM FLUSH GRN MTL
MFG Item Number
MP1-30G
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
MP1-30G
PB MOM FLUSH GRN MTL

Series Information

Specifications

Specifications
Manufacturer Part Number MP1-30G
Manufacturer ABB
Family Series ABB Switches
Description Modular Pushbutton - Momentary - Flush - Green - Non-illuminated - Chrome metal - No contact block
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 22 mm
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Green
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
MP1-10G
MP1-10G
ABB Switches