R6CC60A3B
Marathon Special Products Fuseblocks & Holders, CLASS CD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
R6CC60A3B Marathon Special Products Fuseblocks & Holders, CLASS CD Series, Fuseblock, 3-P, 60A/600V Max, CC,
MFG Item Number
R6CC60A3B

R6CC60A3B Marathon Special Products Fuseblocks & Holders, CLASS CD Series, Fuseblock, 3-P, 60A/600V Max, CC,

MFG Item Number
R6CC60A3B
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS CD Series
Item #
R6CC60A3B
Fuseblock, 3-P, 60A/600V Max, CC,

CLASS CD Series Information

  • 60 Amps
  • 600 Volts
  • 1~3 Poles (Expanders Available)
  • DIN Rail
  • 200 kA Interrupting Capacity
Marathon Class CD fuseblocks offer a variety of wire terminals including box lugs, pressure connectors, screw terminals, and quick connects. Integral DIN rail mounts are included with all 60A models.

Specifications

Specifications
Manufacturer Part Number R6CC60A3B
Manufacturer Marathon Special Products
Product Series CLASS CD
Family Series Marathon Special Products Fuseblocks & Holders, CLASS CD Series
Description Fuseblock, 3-P, 60A/600V Max, CC, DIN Rail Mount, Accepts Class CC Fuse, 0.70in. X 1.85in.
Current Rating 60 A
Voltage 600 V
Poles 3
Fuse Type Class CD
Class CD
Connection Type Box Lug
Mounting DIN Rail
Composition Thermoplastic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.41 lbs
Gross Weight 0.41 lbs