V130LA10AP
Littelfuse Metal Oxide Varistors, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V130LA10AP Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 14MM Rohs / Lead
MFG Item Number
V130LA10AP

V130LA10AP Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 14MM Rohs / Lead

MFG Item Number
V130LA10AP
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, LA Series
Item #
V130LA10AP
Radial Varistor 14MM Rohs / Lead

LA Series Information

  • Energy Absorption Capability
  • Wide Operating Voltage Range
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.

Specifications

Specifications
Manufacturer Part Number V130LA10AP
Manufacturer Littelfuse
Product Series LA
Family Series Littelfuse Metal Oxide Varistors, LA Series
Description Radial Varistor 14MM Rohs / Lead Free
Typical Capacitance (pf) 1,000 pF
Max Applied Voltage RMS 130 Vrms
Max Applied Voltage DC 175 VDC
Energy (Joules) 38 J
Max Clamping Amps 50 A
Max Clamping Volts 340 V
Peak Current 4,500 A
Lead Type Straight (Bulk)
Marking on Part P130L10
MOV Type Radial Lead
Approvals CSA, UR, VDE
Net Weight 0.004 lbs
Gross Weight 0.004 lbs