- Home
- Products
- Minarik Drives
-
RD16UMinarik Drives Drives, RD SeriesItem NumberRD16UMFG Item NumberRD16USeriesRDProduct DescriptionDrive, DC, 1/8-14HP@90VDC, 3A PeakSpecifications
Specifications Output Armature Voltage (DC) 0-90 VDC Max HP @ 90 VDC Armature 0.25 hp Max Armature Current (DC) 3 A Nominal Input VAC 120 VAC Operator Controls Built In AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options