Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RF1V Series Information
| Manufacturer Part Number | RF1V-3A1B-D24 |
|---|---|
| Manufacturer | IDEC |
| Product Series | RF1V |
| Family Series | IDEC Relays, RF1V Series |
| Description | Relay, 4-P 3NO/1NC, 24VDC Coil, PCB Terminals, Force Guided Contacts |
| Nominal Coil Voltage | 24 VDC |
| Contacts | 3NO, 1NC |
| Mounting | DIN Rail, PCB, Plug-In |
| Termination | Socket |
| Number of Connections | 10 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide |
| Current Rating | 6 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Approvals | CSA, TUV, UR |
| Net Weight | 0.0444 lbs |
| Gross Weight | 0.0444 lbs |