Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RH3B-UL-AC24 IDEC Relays, RH Series, RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN
MFG Item Number
RH3B-ULAC24V
RH3B-UL-AC24 IDEC Relays, RH Series, RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN
MFG Item Number
RH3B-ULAC24V
Description
RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN
AC and DC Coils 10 Amp Contacts Four Contact Arrangements UL Recognized E66043/E55996 Plug In or PC Mount The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.
Industry Standard Package .187" Quick Connect Terminals Flange Mount Available Common Options Include Check Button and Indicator Light
Specifications
Specifications
Manufacturer Part Number
RH3B-ULAC24V
Manufacturer
IDEC
Product Series
RH
Family Series
IDEC Relays, RH Series
Description
RELAY, 3PDT, 10A, 24VAC COIL, 11 PIN BLADE TERMINALS, w/ INDICATOR LIGHT, PLUG IN, SOLDER OR QUICK CONNECT
Coil Voltage
24 VAC
Contacts
3PDT
Mounting
Plug In
Termination
.187 " Flat Blade
Enclosure
Plastic
Number of Connections
11
Status Indicator
Yes
Push-to-Test
No
Diode
No
Material
Silver Cadmium Oxide
Nominal Coil Voltage
24 VAC
Current Rating
10 A
Bifurcated Contact
No
Mechanical Latch
No
Safety Guided
No
Net Weight
0.11 lbs
Gross Weight
0.12 lbs
RH3B-UL-AC24
IDEC Relays, RH Series