RM17TA00
Square D Control Relays, Zelio Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RM17TA00 Square D Control Relays, Zelio Series, RM17 Relay: 3 Phase, SPDT, 250V, 5A

MFG Item Number
246073

RM17TA00 Square D Control Relays, Zelio Series, RM17 Relay: 3 Phase, SPDT, 250V, 5A

MFG Item Number
246073
Item Number
RM17TA00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Zelio Series
Item #
RM17TA00
RM17 Relay: 3 Phase, SPDT, 250V, 5A

Zelio Series Information

Specifications

Specifications
Manufacturer Part Number 246073
Manufacturer Square D
Product Series Zelio
Family Series Square D Control Relays, Zelio Series
Description RM17 Relay: 3 Phase, SPDT, 250V, 5A
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
Voltage 208-480 VAC
Thermal Current Rating 5 A
Termination Screw
Mounting DIN Rail
Approvals CE, CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.205 lbs
Alternatives
84873022
84873022
Crouzet Protection Relays, MW Series
84873023
84873023
Crouzet Protection Relays, MW Series
84873024
84873024
Crouzet Protection Relays, MW Series
84873025
84873025
Crouzet Protection Relays, MW Series