RR2P-LD-DC24V

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RR2P-LD-DC24V IDEC Relays, RR Series, Relay, DPDT, 10A, 24VDC Coil, Inclft.s
MFG Item Number
RR2P-LD-DC24V

RR2P-LD-DC24V IDEC Relays, RR Series, Relay, DPDT, 10A, 24VDC Coil, Inclft.s

MFG Item Number
RR2P-LD-DC24V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
RR2P-LD-DC24V
Relay, DPDT, 10A, 24VDC Coil, Inclft.s

RR Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • UL Recognized E66043
  • Octal and Square Base Plug In
The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Reliability and Service Life
  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Specifications

Specifications
Manufacturer Part Number RR2P-LD-DC24V
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description Relay, DPDT, 10A, 24VDC Coil, Inclft.s Indicato rLight and Diode Across Coil, Not UL Approved
Coil Voltage 24 VDC
Contacts DPDT
Mounting DIN Rail
Termination Socket
Enclosure Plastic
Status Indicator No
Push-to-Test Yes
Diode No
Material Silver
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CE, CSA
Net Weight 0.1984 lbs
Gross Weight 0.1984 lbs
Alternatives
RR2P-D-DC24
RR2P-D-DC24
IDEC Relays, RR Series