RTE Series Information
| Manufacturer Part Number | RTE-B1AD24 |
|---|---|
| Manufacturer | IDEC |
| Product Series | RTE |
| Family Series | IDEC Relays, RTE Series |
| Description | TIME DELAY RELAY, 24VAC/DC, BLADED ON DELAY/INTERVAL/CYLE ON/CYCLE OFF 0.1 SEC - 600HR SELECTABLE 20 RANGES |
| Operation | Interval, On Delay, Repeat Cycle |
| Contacts | DPDT |
| Mounting | Panel, Socket |
| Status Indicator | LED |
| Timing Range | 0.1 s-600 Hrs |
| Max Time | 600 Hrs |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| Contact Rating | 10 A |
| Termination | 0.187 in Flat Blade |
| Protection Rating | IP40 |
| Approvals | CE, cUL, UL |
| Comments | Multi-Function unit. (See datasheet for full details.) |
| Net Weight | 0.1875 lbs |
| Gross Weight | 0.225 lbs |