Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AC-FAN Series Information
| Manufacturer Part Number | OA825AP-11-1WB |
|---|---|
| Manufacturer | Orion |
| Product Series | AC-FAN |
| Family Series | Orion Fans, AC-FAN Series |
| Description | Fan AC 80X25 115V Ball |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 80 mm |
| Nominal Width | 80 mm |
| Nominal Depth | 25 mm |
| Air Flow | 25 CFM |
| Power Consumption | 9 W |
| Fan Speed | 3,000 RPM |
| Noise Level | 28 dB |
| Connection Type | Wire Leads |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | cUR, TUV, UR |
| Operating Temperature | -4-176 °F |
| Net Weight | 0.57 lbs |
| Gross Weight | 0.61 lbs |