RU2S-D24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RU2S-D24 IDEC Relays, RU Series, RELAY, DPDT, 10A, 24VDC COIL
MFG Item Number
RU2S-D24

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RU2S-D24 IDEC Relays, RU Series, RELAY, DPDT, 10A, 24VDC COIL

MFG Item Number
RU2S-D24
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU2S-D24
RELAY, DPDT, 10A, 24VDC COIL

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU2S-D24
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description RELAY, DPDT, 10A, 24VDC COIL WITH LIGHT AND LEVER
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Tin Oxide Indium
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided No
Net Weight 0.0769 lbs
Gross Weight 0.0769 lbs
Alternatives
RU2S-D-D24
RU2S-D-D24
IDEC Relays, RU Series
GB024D2
GB024D2
Macromatic Relays, GB Series
RU2S-C-D24
RU2S-C-D24
IDEC Relays, RU Series