RU42S-C-A110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RU42S-C-A110 IDEC Relays, RU Series, Relay, 4PDT, 3A, 110-120VAC Coil,
MFG Item Number
RU42S-C-A110

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RU42S-C-A110 IDEC Relays, RU Series, Relay, 4PDT, 3A, 110-120VAC Coil,

MFG Item Number
RU42S-C-A110
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU42S-C-A110
Relay, 4PDT, 3A, 110-120VAC Coil,

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU42S-C-A110
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description Relay, 4PDT, 3A, 110-120VAC Coil, Bifurcated Contacts
Coil Voltage 110 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 14
Status Indicator Yes
Push-to-Test No
Diode No
Material Gold Plated, Silver Nickel
Nominal Coil Voltage 120 VAC
Current Rating 3 A
Bifurcated Contact Yes
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
Alternatives
RU4S-A110
RU4S-A110
IDEC Relays, RU Series
RU42S-A110
RU42S-A110
IDEC Relays, RU Series
RU42S-CR-A110
RU42S-CR-A110
IDEC Relays, RU Series
RU42S-M-A110
RU42S-M-A110
IDEC Relays, RU Series