RU42S-C-D48

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RU42S-C-D48 IDEC Relays, RU Series, Relay, 4PDT, 3A, 48VDC Coil,

MFG Item Number
RU42S-C-D48

RU42S-C-D48 IDEC Relays, RU Series, Relay, 4PDT, 3A, 48VDC Coil,

MFG Item Number
RU42S-C-D48
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU42S-C-D48
Relay, 4PDT, 3A, 48VDC Coil,

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU42S-C-D48
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description Relay, 4PDT, 3A, 48VDC Coil, Bifurcated Contacts
Coil Voltage 48 VDC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 14
Status Indicator Yes
Push-to-Test No
Diode No
Material Gold Plated, Silver Nickel
Nominal Coil Voltage 48 VDC
Current Rating 3 A
Bifurcated Contact Yes
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.0772 lbs
Gross Weight 0.0772 lbs
Alternatives
SY4S-05
SY4S-05
IDEC Relays, RU Series
RU42S-CD-D48
RU42S-CD-D48
IDEC Relays, RU Series
RU4S-C-D48
RU4S-C-D48
IDEC Relays, RU Series