RU4S-A220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RU4S-A220 IDEC Relays, RU Series, Relay, 4PDT, 6A, 220-240VAC Coil,
MFG Item Number
RU4S-A220

RU4S-A220 IDEC Relays, RU Series, Relay, 4PDT, 6A, 220-240VAC Coil,

MFG Item Number
RU4S-A220
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU4S-A220
Relay, 4PDT, 6A, 220-240VAC Coil,

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU4S-A220
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description Relay, 4PDT, 6A, 220-240VAC Coil, Includes Latching Actuator Lever
Coil Voltage 220 VAC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 14
Status Indicator Yes
Push-to-Test No
Diode No
Material Gold Silver Alloy on Silver
Nominal Coil Voltage 240 VAC
Current Rating 6 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided No
Net Weight 0.0769 lbs
Gross Weight 0.0769 lbs
Alternatives
RU4S-C-A220
RU4S-C-A220
IDEC Relays, RU Series