RU4S-C-D110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RU4S-C-D110

IDEC Relays, RU Series

RU4S-C-D110

IDEC Relays, RU Series
Relay, 4PDT, 6A, 100-110VDC Coil
MFG Item Number
RU4S-C-D110
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU4S-C-D110
Relay, 4PDT, 6A, 100-110VDC Coil

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU4S-C-D110
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description Relay, 4PDT, 6A, 100-110VDC Coil
Coil Voltage 110 VDC
Contacts 4PDT
Mounting Plug In
Termination .110 " Flat Blade
Enclosure Plastic
Number of Connections 14
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Gold Silver Alloy on Silver
Nominal Coil Voltage 125 VDC
Current Rating 6 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs
Alternatives
RU4S-D110
RU4S-D110
IDEC Relays, RU Series
RU4S-CD-D110
RU4S-CD-D110
IDEC Relays, RU Series
RU4S-D-D110
RU4S-D-D110
IDEC Relays, RU Series