RU4S-R-A110

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RU4S-R-A110 IDEC Relays, RU Series, Relay, 4PDT, 6A, 110-120VAC Coil,
MFG Item Number
RU4S-R-A110

RU4S-R-A110 IDEC Relays, RU Series, Relay, 4PDT, 6A, 110-120VAC Coil,

MFG Item Number
RU4S-R-A110
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU4S-R-A110
Relay, 4PDT, 6A, 110-120VAC Coil,

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU4S-R-A110
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description Relay, 4PDT, 6A, 110-120VAC Coil, Includes Latching Operator Lever & RC Netowrk Suppressor Across Coil
Coil Voltage 110 VAC
Contacts 4PDT
Mounting Plug In
Termination Blade Plug-In
Status Indicator Yes
Material Gold Plated
Nominal Coil Voltage 120 VAC
Safety Guided Yes
Approvals CE, CSA, cURus, TUV
Net Weight 0.0772 lbs
Gross Weight 0.0772 lbs
Alternatives
RU4S-A110
RU4S-A110
IDEC Relays, RU Series