RY2S-UL-AC24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RY2S-UL-AC24 IDEC Relays, RY Series, RELAY, DPDT, 3A, 24VAC COIL, WITH
MFG Item Number
RY2S-ULAC24V

RY2S-UL-AC24 IDEC Relays, RY Series, RELAY, DPDT, 3A, 24VAC COIL, WITH

MFG Item Number
RY2S-ULAC24V
Item Number
RY2S-UL-AC24
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RY Series
Item #
RY2S-UL-AC24
RELAY, DPDT, 3A, 24VAC COIL, WITH

RY Series Information

  • AC and DC Coils
  • 5/3/1 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E55996
  • Plug In or PC Mount
The RY series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Specifications

Specifications
Manufacturer Part Number RY2S-ULAC24V
Manufacturer IDEC
Product Series RY
Family Series IDEC Relays, RY Series
Description RELAY, DPDT, 3A, 24VAC COIL, WITH INDICATOR LIGHT
Coil Voltage 24 VAC
Contacts DPDT
Mounting Plug In
Termination Blade Plug-In
Enclosure Plastic
Status Indicator Yes
Diode No
Material Gold Plated Silver
Nominal Coil Voltage 24 VAC
Current Rating 3 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.0506 lbs
Gross Weight 0.0495 lbs