Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S2C-H6-11R ABB Circuit Breakers, MCB S200/S200P AUX/SIG RT SIDE
MFG Item Number
S2C-H6-11R
S2C-H6-11R ABB Circuit Breakers, MCB S200/S200P AUX/SIG RT SIDE
MFG Item Number
S2C-H6-11R
This item cannot be canceled or returned
Description
MCB S200/S200P AUX/SIG RT SIDE
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S2C-H6-11R |
| Description |
Auxiliary Contact Block, RT Side |
| Accessory Type |
Auxiliary Contact |
| Net Weight |
0.085 lbs |
| Gross Weight |
0.12 lbs |
S2C-H6-11R
ABB Circuit Breakers