Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

285-134

Wago Terminal Blocks

285-134

Wago Terminal Blocks
2-conductor through terminal block
Item Number
285-134
MFG Item Number
2850134
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
285-134
2-conductor through terminal block

Series Information

Specifications

Specifications
Manufacturer Part Number 2850134
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 2-conductor through terminal block
Type Standard Block
Spacing 16 mm
Current Rating 115 A
UL Voltage 600 V
Wire Size Range 2 AWG
CSA Voltage 600 V
IEC Voltage 1,000 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.175 lbs
Gross Weight 0.175 lbs