Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
283-104 Wago Terminal Blocks, 283 Series, 2-conductor through terminal block
283-104 Wago Terminal Blocks, 283 Series, 2-conductor through terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 283 Series
2-conductor through terminal block
Specifications
Specifications
| Manufacturer Part Number |
51255152 |
| Manufacturer |
Wago |
| Product Series |
283 |
| Family Series |
Wago Terminal Blocks, 283 Series |
| Description |
2-conductor through terminal block |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
12 mm |
| Current Rating |
90 A |
| UL Voltage |
600 V |
| Wire Size Range |
6 AWG |
| CSA Voltage |
600 V |
| IEC Voltage |
800 V |
| Color |
Blue |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UR |
| Partition |
No |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
283-104
Wago Terminal Blocks, 283 Series