Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SDN2.5-24-100P SolaHD Power Supplies, SDN Series, Power Supply, 24VDC, 2.5A, 1Ph, 60W,
MFG Item Number
SDN2524100P
SDN2.5-24-100P SolaHD Power Supplies, SDN Series, Power Supply, 24VDC, 2.5A, 1Ph, 60W,
MFG Item Number
SDN2524100P
Item Number
SDN2.5-24-100P
Description
Power Supplies, SDN Series
Power Supply, 24VDC, 2.5A, 1Ph, 60W,
Single Output Adjustable 24 VDC Output Up to 40 Amp Output Available 85~576 VAC Inputs Available CE, UL and C‑UL Approvals The SDN DIN Rail power supplies provide industry‑leading performance. Sag immunity, transient suppression and noise tolerant, the SDN series ensures compatibility in demanding applications. Power factor correction to meet European directive, hazardous location approvals and optional redundant accessories allow the SDN series to be used in a wide variety of applications. Wide operation temperature range, high tolerance to shock and vibration and reliable design make the SDN series the definition of DC power quality.
DIN Rail Mount Single and Three‑Phase Units Available Parallel Capability On All Standard Units
Specifications
Specifications
Manufacturer Part Number
SDN2524100P
Manufacturer
SolaHD
Product Series
SDN
Family Series
SolaHD Power Supplies, SDN Series
Description
Power Supply, 24VDC, 2.5A, 1Ph, 60W, Switcher, 85-265VAC Selectable, 124mmHx50mmWx116mmD, DIN Mount
Power
60 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
176-264 VAC, 85-132 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
24 VDC
Output Current
2.5 A
Number of Outputs
1
Mounting
DIN Rail, Panel
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
14-140 °F
Approvals
CE, cULus, cURus, UL508, UL60950
Net Weight
1.205 lbs
Gross Weight
1.25 lbs
SDN2.5-24-100P
SolaHD Power Supplies, SDN Series