SDN5-24-100P
SolaHD Power Supplies, SDN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SDN5-24-100P SolaHD Power Supplies, SDN Series, 120W 24V DIN P/S 115/230V IN
MFG Item Number
SDN5-24-100P

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SDN5-24-100P SolaHD Power Supplies, SDN Series, 120W 24V DIN P/S 115/230V IN

MFG Item Number
SDN5-24-100P
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Power Supplies, SDN Series
Item #
SDN5-24-100P
120W 24V DIN P/S 115/230V IN

SDN Series Information

  • Single Output
  • Adjustable 24 VDC Output
  • Up to 40 Amp Output Available
  • 85~576 VAC Inputs Available
  • CE, UL and C‑UL Approvals
The SDN DIN Rail power supplies provide industry‑leading performance. Sag immunity, transient suppression and noise tolerant, the SDN series ensures compatibility in demanding applications. Power factor correction to meet European directive, hazardous location approvals and optional redundant accessories allow the SDN series to be used in a wide variety of applications. Wide operation temperature range, high tolerance to shock and vibration and reliable design make the SDN series the definition of DC power quality.

  • DIN Rail Mount
  • Single and Three‑Phase Units Available
  • Parallel Capability On All Standard Units

Videos

Specifications

Specifications
Manufacturer Part Number SDN5-24-100P
Manufacturer SolaHD
Product Series SDN
Family Series SolaHD Power Supplies, SDN Series
Description SDN-P Series DIN Rail Power Supply, Nominal Output Current: 5 A 120 W, Nominal Voltage Input: 115/230 Vac, Nominal Voltage Output: 24 Vdc, Frequency 47-63 Hz, Single Phase
Power 120 W
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 176-264 VAC, 85-132 VAC
Input Frequency 47-63 Hz
Phase 1
Nominal Output Voltage 24 VDC
Output VDC 24 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail, Panel
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Operating Temperature 14-140 °F
Approvals CE, cULus, cURus, UL508, UL60950
Net Weight 1.94 lbs
Gross Weight 2.27 lbs
Alternatives
CS5.241
CS5.241
Puls Power Supplies, Dimension Series
QS5.241
QS5.241
Puls Power Supplies, Q Series
PC-0124-050-0
PC-0124-050-0
Block Power Supplies, PC 1AC Series
SDN5-24-100C
SDN5-24-100C
SolaHD Power Supplies, SDN-C Series